- Wax-safe, strongly foaming detergent
- Very effective composition removes even stubborn dirt from the outer surfaces of vehicles, leaving the surfaces shiny
- Recommended for use as a prewash detergent in foam lances
- Also ideally suited for use as car shampoo
- Biodegradable
- pH 9–10
Dosage:
Foam lance for attachment to pressure washers: Add the undiluted product to the foam lance container and adjust the thickness of the foam with the foam lance controller. The thickness of the foam depends on the concentration used. Foam that is too thick will not significantly improve the washing performance.
Pressure sprayers etc. equipped with a foaming nozzle: The recommended dosage is 1:1–1:3; the thickness of the foam depends on the concentration used.
For use as a car shampoo: Recommended dosage: 100 ml detergent/10 l water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!