Welcome to Würth Finland For trade customers only
Micro solvent Würth

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Micro solvent Würth

A very efficient and long-lasting microemulsion solvent for pre-washing vehicles.

See product details

Available in 3 version
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
Suitable for all types of pressure washers and automatic washing devices.


Recommended for use especially in winter, efficiently removes de-icing salt and road tar residues.



0893 026 920 and 0893 026 921:



pH concentration approx. 10.



Dosage:



1–20% depending on the dirtiness of the object to be cleaned




0893026925:



Components A and B of the package make up 250 litres of ready-to-use cleaning agent with a concentration of 10%.


Packed in a cardboard box, separate components 2.5 L + 2.5 L save space and withstand even sub-zero temperatures.



Dosage:



Before use, add component A and component B to 20 litres of water.


Dosage of the ready-to-use concentrate is 1–20% depending on the dirtiness of the object to be cleaned.


Do not mix the components without water.