Welcome to Würth Finland For trade customers only
WALTER AG D3120 indexable insert drill 2xD
WALTER AG D3120 indexable insert drill 2xD - 1
WALTER AG D3120 indexable insert drill 2xD - 2
WALTER AG D3120 indexable insert drill 2xD - 3
WALTER AG D3120 indexable insert drill 2xD - 4

For detailed information, other images and documents, please select individual articles from the following table.

WALTER AG D3120 indexable insert drill 2xD

Universal application up to 1300 N/mm² in the diameter range of 16.00 mm–42.00 mm

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login