For detailed information, other images and documents, please select individual articles from the following table.
Deck screw WÜBAU Small countersunk head TX
For outdoor use and pressure-impregnated wood, in a plastic box, colours: green, brown, stainless steel.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Stainless steel AISI 410
- (ISO standard marking C1)
- Unlike other stainless steels, AISI410 can be hardened
- Thanks to the hardening, the screws become significantly harder than traditional A2 screws
- This hardness improves the twistability of the screw, the duration of the keyhole, problems that are often encountered in A2 screws
- A special feature of AISI410 is also its magnetism
- Wübau+ TX socket
- Thanks to the TX20 torsion groove, the screwdriving force is directed to turning the screw and fixing the materials, the tip slippage is eliminated in the screwing groove
- The shape of the head is the same as in Wübau, small diameter, the countersunk head. Thanks to these, there is no need to do a separate countersinking, but the screw can even be driven into harder material in one step
- Delivered in a transparent plastic box
Available colours:
- Brown
- Green
- Silver
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!