For detailed information, other images and documents, please select individual articles from the following table.
WÜTOX® CS universal screw Steel zinc plated full thread countersunk milling pocket head
Universal full-thread screw for fast, permanent fixing of wood-wood connections or metal-wood fastening in furniture construction, interior finishing or wood construction in indoor dry or wet areas
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Power transmission through TX drive
Good power transmission through star drive
Low splitting effect in edge area
The wood is less likely to split due to the ribs in the tip
Milling pockets under the head
For neatly countersinking the head into wood/engineered wood
Rapid piercing
Clean threads down to the tip
- Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas.
- WÜTOX screws are optimised for use in wood and engineered wood.
Approved as per ETA-23/0361
The requirements of the European Technical Approval (ETA) must be observed
For steel-to-wood connections designed for withstanding large pull-out forces
The full thread starting immediately below the head enables a high load-bearing connection designed for withstanding large pull-out forces, e.g. hardware-to-wood or plywood-to-wood connection. The maximised thread length increases the force required to pull out the screw.
For applications in utilisation class 1 and utilisation class 2 (from dia. > 4 mm)
- High-quality surface protection zinc blue passivated chromium(VI)-free, up to dia. 4 mm A2K 5 µm, from dia. 4.5 mm A3K 8 µm layer thickness
- Suitable for use in utilisation class 1 (indoor areas) and from dia. > 4 mm in utilisation class 2 (wet areas or covered outdoor areas) in accordance with EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- For screws from dia. 4.5 mm with zinc layer thickness 8 µm with Cr(III) passivation, the requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!