For detailed information, other images and documents, please select individual articles from the following table.
Wall and ceiling grinder, electric Mirka LEROS 950CV
T-shaped handle for optimal ergonomics and storage
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
This unique wall and ceiling grinder weighs just 3.5 kg and features a brushless motor. The low weight allows the user to perform grinding for longer periods without straining the body. Another advantage is the 180° flexibility on the grinding head. The surface can be reached from a better angle, allowing the user to work from a more comfortable position. Mirka® LEROS has an eccentric movement, allowing the machine to respond precisely to the movements of the user. A handy carry bag is included in the scope of delivery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!