For detailed information, other images and documents, please select individual articles from the following table.
Thread adapter set 4 pieces
Allows standard tools to be mounted, thereby extending the range of applications. Supplementary assortment with the 4 most common adapters for slide hammer art. no. 1952004050
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Scope of delivery
- 1 x system adapter tool, M18 x 1.5 with mounting bore (jointed connection) for universal hooks/double extractor hooks/bow hooks/bodywork pull clamps etc., suitable e.g. for the following systems: Gmelin-Moll/Müller/Klann/KS/Kukko/Pichler/Sauer etc.
- 1 x system adapter tool, M18 x 1.5/1-1/2 inch x 16 for wheel hub puller. Suitable e.g. for the following systems: Govoni/Müller/KS/Sauer/Pichler/Kukko/BGS etc.
- 1 x universal adapter with ball joint, M18 x 1.5/M18 x 1.5, for use between the slide hammer and the tool — enables work in hard-to-reach places — suitable for all systems
- 1 x system adapter tool, M18 x 1.5/M22 x 2.0, for wheel hub puller, suitable e.g. for the following systems: Govoni/Facom
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!