For detailed information, other images and documents, please select individual articles from the following table.
Pressure hose TENO
A high-quality water hose for demanding applications, also for high temperatures.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Weather and ozone resistant. Resistant to mild chemicals and alcohols, such as radiator fluid.
Can also be used in hose reels.
Interior: Black, smooth and high-quality EPDM
Exterior: Black with red stripes, smooth and high-quality EPDM
Reinforcement: Synthetic textile weave
Operating temperature: –40...+110°C (instantaneous 120°C)
Marking: "Continental" TENO DNxx EPDM water hose — water hose — 20/60 BAR Made in Germany
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!