Welcome to Würth Finland For trade customers only
Pressure hose TENO

For detailed information, other images and documents, please select individual articles from the following table.

Pressure hose TENO

A high-quality water hose for demanding applications, also for high temperatures.

See product details

Available in 4 version
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
Weather and ozone resistant. Resistant to mild chemicals and alcohols, such as radiator fluid.


Can also be used in hose reels.


Interior: Black, smooth and high-quality EPDM


Exterior: Black with red stripes, smooth and high-quality EPDM


Reinforcement: Synthetic textile weave


Operating temperature: –40...+110°C (instantaneous 120°C)


Marking: "Continental" TENO DNxx EPDM water hose — water hose — 20/60 BAR Made in Germany