Welcome to Würth Finland For trade customers only
Hose reel, SS/stainless steel A2, empty

For detailed information, other images and documents, please select individual articles from the following table.

Hose reel, SS/stainless steel A2, empty

See product details

Available in 7 version
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
If necessary, we equip the hose reel to the customer's needs.


Our wide range of hoses and fittings allows empty hose reels to be equipped for almost any application.


Empty coils are ex-approved in accordance with ATEX 94/9 II 3 GD c X


Joint materials for steel and AISI 304 coils:


  • Pressure class 20bar: brass joint, with Viton seals

  • Pressure class 150bar: AISI 304 joint with Viton seals, heat resistance + 130C

  • Pressure class 200bar: AISI 304 joint with Viton seals, heat resistance + 130C

Notice

Different materials and pressure classes on request.


Hand-operated and motorized (pneumatic and hydraulic) hose reels on request.