If necessary, we equip the hose reel to the customer's needs.
Our wide range of hoses and fittings allows empty hose reels to be equipped for almost any application.
Empty coils are ex-approved in accordance with ATEX 94/9 II 3 GD c X
Joint materials for steel and AISI 304 coils:
- Pressure class 20bar: brass joint, with Viton seals
- Pressure class 150bar: AISI 304 joint with Viton seals, heat resistance + 130C
- Pressure class 200bar: AISI 304 joint with Viton seals, heat resistance + 130C
Different materials and pressure classes on request.
Hand-operated and motorized (pneumatic and hydraulic) hose reels on request.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!