Welcome to Würth Finland For trade customers only
Long RST fixing bolt anchor
Long RST fixing bolt anchor - 1
Long RST fixing bolt anchor - 2

For detailed information, other images and documents, please select individual articles from the following table.

Long RST fixing bolt anchor

A long anchor designed for exterior face mounting

See product details

Available in 3 version
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
  • For items that are attached deep into the structure

  • For layers, such as through the layer of a sandwich element

  • Drill hole diameter: 8 mm

  • Minimum installation depth 65 mm

  • Distance between anchors min. 120 mm

  • Edge distance 80 mm

  • Permitted load KN Concrete C20/25 / uncracked concrete 2.0/2.6