- For items that are attached deep into the structure
- For layers, such as through the layer of a sandwich element
- Drill hole diameter: 8 mm
- Minimum installation depth 65 mm
- Distance between anchors min. 120 mm
- Edge distance 80 mm
- Permitted load KN Concrete C20/25 / uncracked concrete 2.0/2.6
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!