For detailed information, other images and documents, please select individual articles from the following table.
Perfect weld spray
Biological anti-spatter spray for aluminium, structural steel, non-ferrous heavy metals, stainless steels and welding torch nozzles.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Prevents burning-on of weld splatter on stainless steel, steel and other metals and on welding torch nozzles
Contributes towards optimum welding work. Prevents starting points for corrosion
Does not run off
The thixotropic effect also adheres the active agent to vertical surfaces without running off or forming droplets
Harmless when subsequently zinc-plating and painting
- Disruptive crack products are avoided due to the minimal proportion of organic substances.
This allows welding residues to be removed effortlessly.
- Any subsequent zinc-plating or painting is then easily possible
Cooling effect
The cooling effect minimises discolouration when welding stainless steel
Silicone-free
Subsequent treatments such as painting are not adversely affected
Corrosion protection
The thin film simultaneously acts as temporary corrosion protection
Solvent-free
Free from CHCs and other solvents
Protect can from cold and welding spatter. When spraying in hollow parts and confined spaces, start the welding process only after careful ventilation. Before zinc-plating, thoroughly clean the workpieces using a hot-water high-pressure cleaner or solvent-containing degreaser.
This information is only a recommendation based on our experience. Preliminary testing is required.
Perfect weld spray is a biological anti-spatter spray for aluminium, non-ferrous heavy metals, structural steel, welding torch nozzles and stainless steels.
Shake before use. Apply carefully, evenly and thinly from a distance of approximately 30 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!