Welcome to Würth Finland For trade customers only
Gas welding torch set X11 Combi AGA

For detailed information, other images and documents, please select individual articles from the following table.

Gas welding torch set X11 Combi AGA

For welding, cutting, soldering and heating.
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
Welds 0.5–8 mm materials. Cuts 3–20 mm materials.
  • X11 handle

  • X11 cutting attachment 90° (lever injector)

  • Installation insert 160 l/h

  • Installation insert 315 l/h

  • Installation insert 500 l/h

  • Cutting nozzle HA 411-2

  • Cutting nozzle HA 411-3

  • Pressure regulator Unicontrol 500 HT, oxygen

  • Pressure regulator Unicontrol 500 HT, acetylene

  • Backfire arrestor FR-11, oxygen

  • Backfire arrestor FR-11, acetylene

  • Flashback arrestor SAFE-GUARD-5, oxygen

  • Flashback arrestor SAFE-GUARD-5, acetylene

  • 5-m dual welding hose, Ø 5 mm

  • Welding goggles

  • Gas lighter

  • Nozzle bore cleaner set

  • Fire-resistant glove

  • Plastic storage box, includes instructions for use, welding and cutting tables and condition evaluation card.
NoticeCE and EN ISO-compliant.