For detailed information, other images and documents, please select individual articles from the following table.
Welding cable/starter cable HI-FLEX
Oil-resistant PVC cable
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Wire of fine filament annealed copper
Temperature range -30 to +70 °C
Voltage 450/750V
Cable colour black
- 9501 017 565 10mm²
- 0770 773 316 16mm²
- 0770 773 325 25mm²
- 0770 773 335 35mm²
- 0770 773 350 50mm²
- 0770 773 370 70mm²
- 0770 773 395 95mm²
Cable colour red
- 0770 773 416 16mm²
- 0770 773 425 25mm²
- 0770 773 435 35mm²
- 0770 773 450 50mm²
- 0770 773 470 70mm²
- 0770 773 495 95mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!