Welcome to Würth Finland For trade customers only
Arosta 309Mo
Arosta 309Mo - 1
Arosta 309Mo - 2

For detailed information, other images and documents, please select individual articles from the following table.

Arosta 309Mo

High-alloy CrNiMo rutile-basic rod for all positions

See product details

Available in 2 version
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
Good corrosion resistance. Specially developed for joining stainless


steel to non-alloy steel and welding root passes in compound steels


Max. plate thickness in butt joints ~ 12  mm


Suitable for repair welding of mixed joints and low-weldability steels


Can be welded using AC and DC+ polarity


Proof of Performance


  • AWS A5.4-92 E309MoL-16

  • EN 1600-97 E23 12 2 L R 32
Notice

Classification:


  • AWS A5.4-92 E309MoL-16

  • EN 1600-97 E23 12 2 L R 32
Application area


  • AWS A5.4-92 E309MoL-16

  • EN 1600-97 E23 12 2 L R 32