Welcome to Würth Finland For trade customers only
Welding rod
Welding rod  - 1
Welding rod  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Welding rod

Basic-rutile welding rod for stainless duplex steels, all positions.

See product details

Available in 2 version
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
  • Excellent weldability for both base and surface welding

  • Can be used in temperatures of up to 250°C

  • Good corrosion tolerance against general corrosion, spot corrosion and stress corrosion (PREN~35)

  • High yield point > 500 N/mm2

  • Can be welded using AC and DC+ polarity

Proof of Performance
  • AWS A5.4: E2209-16

  • EN 1600: E 22 9 3 N L R 32
Notice

The mechanical values and the chemical analysis of the products can be found in the attached catalogue page.

  • AWS A5.4: E2209-16

  • EN 1600: E 22 9 3 N L R 32