For detailed information, other images and documents, please select individual articles from the following table.
Welding rod
Basic-rutile welding rod for stainless duplex steels, all positions.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Excellent weldability for both base and surface welding
- Can be used in temperatures of up to 250°C
- Good corrosion tolerance against general corrosion, spot corrosion and stress corrosion (PREN~35)
- High yield point > 500 N/mm2
- Can be welded using AC and DC+ polarity
- AWS A5.4: E2209-16
- EN 1600: E 22 9 3 N L R 32
The mechanical values and the chemical analysis of the products can be found in the attached catalogue page.
- AWS A5.4: E2209-16
- EN 1600: E 22 9 3 N L R 32
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!