For detailed information, other images and documents, please select individual articles from the following table.
Welding rod for heat-resistant steels 25.20 Super R (Intherma 310)
Rutile coated welding rod for stainless steels (310)
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Low silicon content and high manganese content prevent the formation of microcracks
- Can be welded using AC and DC
- Recovery 120 %
Weldable materials: EN 10088-1/2 / EN 102 13-4 /W.Nr. ASTM/ACI UNS A240/A351
Fire-resistant steels
- X10CrAI24 / 1.4762
- GX25CrNiSi 18-9 /1.4825
- GX40CrNiSi 22-9 /1.4826
- X15 CrNiSi 20-12/ 1.4828
- GX25CrNiSi 20-14 /1.4832
- X15 CrNiSi 25-20/ 1.4841 310S S31008 CK20 J94202
- X12CrNi 25-21 /1.4845
- GX40CrNiSi 25-20 /1.4848 HK40
Chemical analysis (weight %), clean welding material
C 0.012
Mn 3.5
Si 0.4
Cr 26.0
Ni 21
- AWS A5.4M (E310-16)* *AWS classifications Mn concentration from 1.0 % to 2.5 %
- ISO 3581 E25 20 R 3 2
Classification:
- AWS A5.4M (E310-16)* *AWS classifications Mn concentration from 1.0 % to 2.5 %
- ISO 3581 E25 20 R 3 2
- AWS A5.4M (E310-16)* *AWS classifications Mn concentration from 1.0 % to 2.5 %
- ISO 3581 E25 20 R 3 2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!