Welcome to Würth Finland For trade customers only
Basic-coated welding rod LE 48 Conarc 48

For detailed information, other images and documents, please select individual articles from the following table.

Basic-coated welding rod LE 48 Conarc 48

Basic-coated rod, low hydrogen content HDM < 5 ml/100 g

See product details

Available in 4 version
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
Recovery 130%. Suitable for welding low-alloy steel.


Excellent weldability with DC+ and AC in nearly all positions, overhead and vertical up in particular.


Excellent toughness even at -40°C. Excellent X-ray soundness.


Current type AC/DC electrode+



Identification: Conarc 48/7018-1


Tip colour: orange



Proof of Performance
  • AWS A5.1-91 E7018-1 H4R

  • EN 499-94 E46 4 B 42 H5

Notice

Classification:


  • AWS A5.1-91 E7018-1 H4R

  • EN 499-94 E46 4 B 42 H5
  • AWS A5.1-91 E7018-1 H4R

  • EN 499-94 E46 4 B 42 H5