For welding aluminium and its alloys. Particularly suitable for pure aluminium in constructions subject to corrosion (e.g. petrol tanks, containers for milk, wine, chemicals etc.)
For use in direct current with positive pole (+) on the clamp. To weld thicknesses greater than 3 mm, pre-heat the electrodes to 200–300°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!