- For cold welding of cast iron and for repairing fusion defects
- Enables easy post-processing of the weld deposit
- Excellent resistance to cracking
Particularly suitable for hard, ductile, white and low-sulphur cast irons
For use in direct current with positive or negative pole on the clamp or in alternating current with an open-circuit voltage of at least 45 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!