For detailed information, other images and documents, please select individual articles from the following table.
Welding face shield CleanAIR Omnira Combi Air
Automatic darkening welding face shield with welding goggles that can be lifted up
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Designed for professional use
- The automatically darkening ADF True Color cartridge (110x90mm) improves colour perception and makes the view very clear
- Basic view brightness DIN 3
- Adjustment of darkening sensitivity and brightening delay
- Darkness adjustable DIN 5-8 and 9-14
- UV and IR protection protection level 14 (continuous)
- Automatic shutdown after 30 minutes when the helmet is not used
- Grinding setting selection from the switch outside the mask
- Suitable for most welding jobs (MIG/MAG/SMAW, TIG, plasma arc welding and cutting, carbon arc gouging, gas welding and cutting)
- Thanks to the large sanding visor, it is ideal for sanding work
- Protection factor (NPF) 500
- Highest ingress protection TH3
- Approved for use with filterable CleanAIR fan devices (Basic, Aergo, Chemical 2F)
- Approved for use with CleanAIR continuous flow compressed air breathing apparatus
- Quicklock hose connection (hose not included)
- Approvals EN 12941, EN 14594, EN 166
- CleanAIR product number 703201
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!