For detailed information, other images and documents, please select individual articles from the following table.
Welding face shield CA-28 Euromaski Air 1.7+8
Combines the best features of a welding face shield and a grinding visor
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Ergonomic and light construction
- As such, it is suitable for most welding and grinding jobs
- Retractable arc welding visor
- Wide and undistorted field of vision thanks to the large grinding visor
- The UV visor protects against medium-energy impacts (B) in accordance with the requirements of the EN166 standard
- Compatible with CleanAIR fan guards
- Easily adjustable face shield
- Breathing hose connector CA40x1/7”
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!