Welcome to Würth Finland For trade customers only
Welding face shield CA-28 Euromaski Air 1.7+8

For detailed information, other images and documents, please select individual articles from the following table.

Welding face shield CA-28 Euromaski Air 1.7+8

Combines the best features of a welding face shield and a grinding visor

See product details

Available in 1 version
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
  • Ergonomic and light construction

  • As such, it is suitable for most welding and grinding jobs

  • Retractable arc welding visor

  • Wide and undistorted field of vision thanks to the large grinding visor

  • The UV visor protects against medium-energy impacts (B) in accordance with the requirements of the EN166 standard

  • Compatible with CleanAIR fan guards

  • Easily adjustable face shield

  • Breathing hose connector CA40x1/7”