Welcome to Würth Finland For trade customers only
Welding hose Acetylene

For detailed information, other images and documents, please select individual articles from the following table.

Welding hose Acetylene

As a welding gas hose for machine shops, shipyards, garages and construction.

See product details

Available in 3 version
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
Interior: Black, smooth EPDM


Reinforcement: Synthetic textile weave


Exterior: Red, weather- and wear-resistant EPDM


Operating temperature: –25...+80°C


Marking: EN3821-2MPa (20 bar) – Ø – IVG – production number


Notes: The hose complies with EN 3821 (which replaced EN 559)

NoticeThe hose complies with EN 3821 (which replaced EN 559)

The hose is compliant with the EN 3821 standard (replaced the old EN 559 standard