Welcome to Würth Finland For trade customers only
Welding hose For oxygen

For detailed information, other images and documents, please select individual articles from the following table.

Welding hose For oxygen

As a welding gas hose for machine shops, shipyards, garages and construction.

See product details

Available in 3 version
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
Interior: Black, smooth EPDM


Reinforcement: Synthetic textile weave


Exterior: Blue, weather- and wear-resistant EPDM


Operating temperature: –25...+80°C


Marking: EN3821-2MPa (20 bar) – Ø – IVG – production number


Notes: The hose complies with EN 3821

NoticeThe hose complies with EN 3821

The hose is compliant with the EN 3821 standard (replaced the old EN 559 standard