For detailed information, other images and documents, please select individual articles from the following table.
Welding hose For oxygen
As a welding gas hose for machine shops, shipyards, garages and construction.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Interior: Black, smooth EPDM
Reinforcement: Synthetic textile weave
Exterior: Blue, weather- and wear-resistant EPDM
Operating temperature: –25...+80°C
Marking: EN3821-2MPa (20 bar) – Ø – IVG – production number
Notes: The hose complies with EN 3821
The hose is compliant with the EN 3821 standard (replaced the old EN 559 standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!