For detailed information, other images and documents, please select individual articles from the following table.
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC
Digitally controlled AC/DC TIG inverter with latest IGBT technology and High frequency pulse mode.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Contact and high-frequency ignition
HF ignition possible via push button, switchable to conventional contact ignition
Versatile
Aluminium welding also possible with AC/DC
3 in 1: TIG 200 pulse welding modes
- TIG AC/DC
- LIFT TIG
- STICK
Heat insulation
Heat insulation class „H“ – electrical components can work on temperatures up to 180°C
IGBT tehnology
IGBT technology provides flawless welding under unstable voltage (powered by generators)
Reference current
Low reference current values allow work on installations with 20 A fuse
Adjustments for precise welding of thin metal sheet
- High frequency pulse mode provides precise welding seam on thin metal sheet or pipe
- Adjustments available: Pre/post gas flow, starting/ending current, upper/lower current in pulse, pulse frequency, pulse width
2 Years Warranty
Ideal for TIG welding of thin Aluminum and stainless steel sheets/pipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!