- Burner diameter 20 mm
- Flame temperature 1925 °C
- Gas consumption 140 g/h
- Power 1.8 kW
- Piezo ignition
- Length 25 cm
Gas not included.
Gases:
Power gas 1925 ast 175g 0984 900 02
Power gas 1925 ast 330g 0984 220 4
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!