For detailed information, other images and documents, please select individual articles from the following table.
Industrial wet and dry vacuum cleaner ISS 30-L Includes an extensive accessory set
Universal vacuum cleaner suitable for construction sites with L certification and automatic filter cleaning
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Dust class L-certification
Guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69
Storage and mounting option for Würth system cases
Accessories included with the device
Integrated storage for the crevice nozzle and tool sleeve with quick connections, flexible hose and power cable storage
Robust container with bumpers and large, sturdy metal rollers
Antistatic treatment
Thanks to the grounded connection supports and the electrically conductive accessories included in the scope of delivery, static charges are dissipated, thereby ensuring reliable protection against electrostatic charges.
Easy to operate and control the various functions
On/off, 15 s/60 s filter cleaning and speed control switch
User-friendly working in conjunction with power tools
Outlet with Hall sensor for automatic power tool detection, this allows the vacuum cleaner to be controlled via a connected power tool.
Automatic filter cleaning system
- The pleated filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).
- Ensures extended, interruption-free operation
- Low noise level
- Long filter service life
- Low maintenance costs
- A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
- Use a PES flat folding filter for wet vacuuming.
- Only available in this special edition with extensive accessory set.
Ideal for carpenters, electricians, construction/ancillary trades, parquet and tile floor layers, as well as the entire automotive sector.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!