Max. 60 kg
Ergonomic jack design for easy handling and tyre lifting.
Lifting with a foot pedal.
Max. rim size 24 inches, max tyre Ø 820 mm.
Weight 60 kg.
A gear and aggregate jack as a standard accessory.
The fork can be turned 180° to prevent the lifting arms from hitting the object being lifted and to use the rubber support only.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!