Welcome to Würth Finland For trade customers only
WD60 wheel jack
WD60 wheel jack - 1
WD60 wheel jack - 2
WD60 wheel jack - 3
WD60 wheel jack - 4
WD60 wheel jack - 5
WD60 wheel jack - 6

For detailed information, other images and documents, please select individual articles from the following table.

WD60 wheel jack

See product details

Available in 1 version
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
Max. 60 kg


Ergonomic jack design for easy handling and tyre lifting.


Lifting with a foot pedal.


Max. rim size 24 inches, max tyre Ø 820 mm.


Weight 60 kg.


A gear and aggregate jack as a standard accessory.


The fork can be turned 180° to prevent the lifting arms from hitting the object being lifted and to use the rubber support only.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.