For detailed information, other images and documents, please select individual articles from the following table.
Cargo windscreen/window adhesive
1-component window adhesive especially for commercial vehicles, buses and rail vehicles
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- High-modular, elastic and tolerance-compensating 1C window adhesive
- Long processing time - user-friendly application
- Excellent stability (can be used on vertical adhesive surfaces, e.g. side windows)
- Easy to smooth
- Eco-friendly bags (smaller packaging volume, reduced waste)
- Solvent- and PVC-free
Do not park the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and waiting times must be observed. The curing time and flash-off time depend on the ambient temperature and humidity.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Replacement glazing for commercial vehicles, buses, vans, agricultural machinery, construction machinery and rail vehicles.
Ensure that the material is applied in a clean working environment. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application. A Varioprimer must be applied to freshly painted surfaces. The paint must be allowed to harden completely before the Varioprimer is applied. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!