Welcome to Würth Finland For trade customers only
Windscreen repair system

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen repair system

Complete set with case

See product details

Available in 1 version
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
The repair is approved for automotive use in Germany



For laminated windscreens


  • makes it possible to restore damage to the windscreen caused by gravel or other objects

  • repairs and minimises the damage by cracks and chipping on glass, inhibiting the progress thereof

  • works by filling the damaged area with a long-acting resin

  • improved results are obtained by using as soon as damage is discovered, before there is any ingress of dirt or water


Professional system


  • easy-to-use

  • the break regains the original strength, preventing the progression of cracks

  • the damaged point becomes almost invisible and does not fade over time

  • the windscreen must not be detached from the vehicle


Complete set


  • the case contains complete instructions for use and a demonstration video on CD-ROM

  • contains everything necessary to carry out the work

  • power supply 230 V or 12 V through cigarette-lighter type outlet


The set also includes:


  • centring tip 1 pc

  • gas lighter 1 pc

  • elastic ball 1 pc


It is not necessary to change the damaged windscreen



Less generation of waste



For glued windscreens, the convenience is considerable



The repair is approved for automotive use



Greater service to customers, who do not have to go to specialised repair centres



Great income potential

Notice

Repairs can be performed only outside in the direct field of view of the driver


The size of chips should not exceed that of a 2 euro coin and craters must not have a diameter greater than 5 mm


Chips must be located at a distance of at least 10 cm from the edge of the windscreen


Only the outer layer of the laminated windscreen can be repaired, never the inside


Any cracks must not exceed 5 cm and must not be located on the edge of the windscreen