The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Best possible windscreen cleaning fluid concentrate for consumers: suitable for all weather conditions with the correct mixture ratio: frost resistance undiluted -40°C / -87°C all the way to the mild summer mixture
- Methanol-free
- Cleans road salt, bitumen and other impurities efficiently from the glass
- Prevents the freezing of the windscreen fluid system
- Does not leave a distracting film on the windscreen and does not damage plastic or rubber parts
- Neutral smell
- 1000 L mail order
- Frost resistance undiluted -40°C: 0892 332 090 / 1 L, 0892 332 094 / 5 L and 0892 332 092 / 25 L
- Frost resistance undiluted -87°C: 0892 332 093 / 200 L and 0892 332 091 / 1000 L
The mixture strengths of the products can be found in the eShop under the Documents and additional information tab>
Certificates/ Documents / Additional information
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!