Welcome to Würth Finland For trade customers only
Window adhesive Revolution
Window adhesive Revolution - 1
Window adhesive Revolution - 2
Window adhesive Revolution - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Revolution

Isocyanate-free 1C PU hybrid window adhesive to be processed with clear primer
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
Universal module


Can be used for all common car and van types



Antenna-compatible, non-conducting


  • Prevents contact corrosion

  • Ideal for use on aluminium, magnesium and hybrid bodywork


Tested safety


Drive-away time confirmed with crash test in accordance with FMVSS208/212. Meets requirements of original equipment manufacturers (vehicle manufacturers). Manufactured in accordance with OEM standard ISO 9001

Notice

During surface preparation, it is recommended that the panel be cleaned with the abrasive cleaning cloth and Würth Active Cleaner. It is absolutely essential that Würth Contact Clean is used. The products must be checked to ensure that they have not expired before they are used. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive away times must be observed.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.