Welcome to Würth Finland For trade customers only
Window adhesive Revolution
Window adhesive Revolution - 1
Window adhesive Revolution - 2
Window adhesive Revolution - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Revolution

Isocyanate-free 1C PU hybrid window adhesive to be processed with clear primer

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Universal modulus - can be used for all common car and van types



Suitable for antennas, non-conductive


  • Prevents contact corrosion

  • Suitable for use on aluminium, magnesium and hybrid bodywork


Safety tested


  • Drive-away time confirmed with crash test in accordance with FMVSS208/212

  • Meets the requirements of original equipment manufacturers (vehicle manufacturers)

  • Manufactured in accordance with OEM standard ISO 9001
Notice

When preparing the surfaces, we recommend cleaning the windscreen/window with the abrasive cleaning sponge and ECOLINE glass cleaner. It is absolutely essential that Würth Contact Clean is used. The products must be checked to ensure that they have not expired before use. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.