Welcome to Würth Finland For trade customers only
Window adhesive Ultimate 400 ml pack set

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Ultimate 400 ml pack set

High-quality 1-component window adhesive for all types of vehicles that can be used in almost any season
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
Can be used virtually year-round


  • 1-hour drive-away time with airbag at an ambient temperature of -10°C to +35°C

  • See technical data sheet for drive-away times for larger vehicles


High-modulus


Vehicle-strengthening window adhesive



Suitable for aerials, non-conductive



Prevents contact corrosion


Suitable for use on aluminium, magnesium and hybrid vehicle bodies (e.g. Audi A8, Jaguar XJ etc.)



Safety tested


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212

  • Meets requirements of original equipment manufacturers (vehicle manufacturers)
Notice

Do not park the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive away times must be observed. The curing time and flash-off time depend on the ambient temperature and humidity.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.