For detailed information, other images and documents, please select individual articles from the following table.
Adjustable wiper arm puller Four pieces, with slide hammer
For pulling the wiper arm off the wiper arm shaft
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Universal use
- The infinitely adjustable fork width and slim fork means a wide range of models are covered and ensures good access, even in confined areas
No damage
- The puller spindle with its movable pressing head prevents damage to the wiper arm shaft
No direct pressure is required
- In addition to the standard pressure spindle, a slide hammer can also be used for removal, e.g. on wiper shafts with a washer nozzle
Scope of delivery:
- 1 x wiper arm puller
- 1 x M10 pressure spindle
- 1 x slide hammer
- 1 x M12x150 mm sliding rod
Can be used universally, ideal e.g. on BMW 3, 5, 6, 7, 8 Series, Z4, Z8 Roadster, X5, Opel, VW, Audi, PSA, Renault etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!