For detailed information, other images and documents, please select individual articles from the following table.
pias® wing-type drilling screw, countersunk milling head with AW drive
The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Steel, yellow galvanized
With self-tapping thread
Countersunk milling head for use with hard and soft woods
AW drive system
- Enhanced torque transmission
- Longer life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- The recommended maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure!
- Wing-pias® must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling
- A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws
- The use of impact drivers is not permitted
- Self-drilling screws must be inserted perpendicular to the surface of the component
For 3.9/4.2/4.8 mm diameters
General construction permit Z-14.4-634
For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.
Drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
- Force feeding of the screw is prevented by the wings drilling out the wood
- The core hole is drilled into the substructure. The wings break off upon contact with the metal
- The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!