For detailed information, other images and documents, please select individual articles from the following table.
Winter trousers Oiva, black
Black trousers with dark reflecting 10-mm strips on the legs and thigh pockets
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Shaped knees
- Stitched seam recycled wadding
- Detachable, elasticated braces with protective back piece hook-and-loop fastened at the front and zipped at the back to the waistband; back piece inside is brushed tricot
- Waistband raised at the back, protecting the back
- Spacious zip-up front pockets
- Back pockets with flaps, attached with hook-and-loop fastener; pockets have separable bases
- Measure tape pocket with knife loop and covered buttons, separable base
- The spacious thigh pockets have flaps, tool compartments and are sealed with hook-and-loop. They also have a separable base
- Armoured knee-pad pockets, to be installed externally and can be acquired for two different levels
- Snowlocks inside the leg cuffs, long zips at the side of the leg endings beneath storm flaps
- Front zip YKK metal zip
- The crotch seam is enhanced with panels for durability
- Sturdy belt loops; back belt loop in the middle is especially wide
- Water resistance 8000 Pa, breathability 5000 g/m2/24h
Material
- Surface fabric: 100% polyester twill, 230 g/m², TPU coating, Rudolf Bionic-Finish Eco fluorine-free water-repellent treatment
- Lining: 100% PES, black
- Wadding: 100% recycled polyester, 80 g/m²
- Armour fabric at the knees, in the pockets, behind the leg cuffs as well as in the belt loops and tool loops
- The pockets are lined with warm, soft and combed knitted fabric
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!