Welcome to Würth Finland For trade customers only
Premier compact 2-tissue hose Premium quality

For detailed information, other images and documents, please select individual articles from the following table.

Premier compact 2-tissue hose Premium quality

Very high quality hydraulic hose with high pressure resistance and very good bending properties

See product details

Available in 4 version
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
2-cross-tissue hose with high pressure resistance


  • Maximizing safety

The hose is flexible


  • Small bending radius

The hose is very durable


  • The outer rubber is a very weather- and wear-resistant synthetic rubber

The reinforcement is cross-woven


  • 2-steel fabric made of high quality tensile steel wire

Durable interior


  • Oil resistant synthetic rubber
Notice

Meets or exceeds standard EN 857 2SC - SAE 100 R 16.


The hose is also resistant to naturally degradable ECO oils.


Mine Safety and Health Administration (MSHA) Approved Non-Flame Retardant Outer Rubber.