For detailed information, other images and documents, please select individual articles from the following table.
Premier compact 2-tissue hose Premium quality
Very high quality hydraulic hose with high pressure resistance and very good bending properties
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
2-cross-tissue hose with high pressure resistance
- Maximizing safety
The hose is flexible
- Small bending radius
The hose is very durable
- The outer rubber is a very weather- and wear-resistant synthetic rubber
The reinforcement is cross-woven
- 2-steel fabric made of high quality tensile steel wire
Durable interior
- Oil resistant synthetic rubber
Meets or exceeds standard EN 857 2SC - SAE 100 R 16.
The hose is also resistant to naturally degradable ECO oils.
Mine Safety and Health Administration (MSHA) Approved Non-Flame Retardant Outer Rubber.
Hydraulic systems: material handling equipment, machinery (forklifts, earthmoving, etc.), cranes and vehicle and other industries
For the transfer of oil, fuels, air and water
Always remember the external protection of the finished assemblies, against breakage or external hard abrasion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!