Welcome to Würth Finland For trade customers only
2 – Single steel mesh hose 2SC

For detailed information, other images and documents, please select individual articles from the following table.

2 – Single steel mesh hose 2SC

High-pressure hydraulic systems for transferring oil, fuels, air and water

See product details

Available in 6 version
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
Double-braided universal hydraulic hose



Interior:


  • Synthetic rubber hose

Reinforcement:


  • Two high-quality tensile strength steel braidings

Exterior:


  • Wear-resistant synthetic rubber

  • MSHA fire protection approval

Resistant to hydraulic oils, as well as mineral and biological polyglycol-based oils, water / oil emulsions and water.


Meets and exceeds the following standards: ISO 11237-1/DIN 20022 2SC/EN 857 2SC.