For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic hose 2SN
Hydraulic systems and oil, fuel, air and water transmission
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Thicker 2-cross tissue hose for hydraulics
- The shell rubber has a thicker wall than 2SC hoses
The material is high quality, flexible and very durable
- Two high-quality tensile strength steel braidings
- Synthetic rubber hose
- Coating of wear-resistant synthetic rubber
- MSHA fire protection approval
- Meets or exceeds standards EN 853 2SN
Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks up to +120°C (+250°F)
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!