Welcome to Würth Finland For trade customers only
Double steel mesh hose R2K Bridgestone
Double steel mesh hose R2K Bridgestone - 1
Double steel mesh hose R2K Bridgestone - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double steel mesh hose R2K Bridgestone

Hydraulic systems and oil, fuel, air and water transmission

See product details

Available in 6 version
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
Harder pressure resistance compared to basic 2SC hoses


Flexible, smooth, double-braided hose


  • Synthetic, compact hydraulic rubber hose


Hose of very high quality material


  • Very flexible

  • High pressure resistance

  • Can be used with both One-Piece and movable connectors


Interior:


  • Mineral- and plant-/hydraulic-oil resistant synthetic rubber

Reinforcement:


  • Two high-quality tensile strength steel braidings

Exterior:


  • Coating of wear-resistant synthetic rubber

  • MSHA fire protection approval
Notice

Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.