For detailed information, other images and documents, please select individual articles from the following table.
Double steel mesh hose R2K Bridgestone
Hydraulic systems and oil, fuel, air and water transmission
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Harder pressure resistance compared to basic 2SC hoses
Flexible, smooth, double-braided hose
- Synthetic, compact hydraulic rubber hose
Hose of very high quality material
- Very flexible
- High pressure resistance
- Can be used with both One-Piece and movable connectors
Interior:
- Mineral- and plant-/hydraulic-oil resistant synthetic rubber
Reinforcement:
- Two high-quality tensile strength steel braidings
Exterior:
- Coating of wear-resistant synthetic rubber
- MSHA fire protection approval
Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks up to +120°C (+250°F)
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F)
Always remember the external protection of the finished assemblies, against breakage or external hard abrasion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!