The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wire stripping pliers SENSOR
Automatic gauging system, no adjustment to cable cross-section is necessary
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- No longitudinal stop – longer cable sections can be fed through the body of the pliers and stripped
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping control cables (e.g. Ölflex), PUR halogen-free sensor/actuator cables, highly flexible TPE-U cables, shielded and unshielded PVC-insulated and PUR-insulated cables J-Y(ST)Y, BMK J-Y(ST)Y, (N)HXH E30-E90, YSLY-JZ, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90, (N)HXCH E30-E90, (N)HXH-J E30-E90, Lif9YC11Y, KNX cables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!